Zoro Homepage

Identibolt - Nuts and Bolt Thread Identifyer Tool SAE 6/32-1/2in Metric 4-14mm

  • Mfr # SST005

  • Zoro # G115402321


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Color
Grey
Features
CALIBRATE YOUR MACHINE - Achieve Perfect Alignment Between Your Machine and its Bed, Workpiece, or Holding Fixture! Remove Unwanted Angular Misalignment for Higher Accuracy Parts and Improved Precision.
Width
5 in
Material
Aluminum
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST005
Zoro #
G115402321
UPC #
-
Country of Origin
Turkey

Dimensions

Width
5 in
Length
6 in
Depth
1 in

Details

Color
Grey
Features
CALIBRATE YOUR MACHINE - Achieve Perfect Alignment Between Your Machine and its Bed, Workpiece, or Holding Fixture! Remove Unwanted Angular Misalignment for Higher Accuracy Parts and Improved Precision.
Material
Aluminum

Description

Your one-stop-shop to verify nuts and bolts. Easily distinguish between common inch and metric threads. Product Overview- Measures common Imperial SAE and Metric thread sizes, from #6 to & 4mm to 14mm.- Each size is accompanied by a male thread for nuts and washers, and a female thread for bolts and screws.- Inch and centimeter rulers on the bolt identifier's edge help to quickly identify the length of your bolt, screw, nut, washer, or will to live.- Masterfully machined from 6061 aluminum with a beautiful hard anodized finishMetric Thread SizesSizes are presented as male-stud and female-threaded-hole combination- 4mm x 0.7- 5mm x 0.8- 6mm x 1.0- 7mm x 1.0- 8mm x 1.0- 8mm x 1.25- 10mm x 1.0- 10mm x 1.25- 10mm x 1.5- 12mm x 1.25- 12mm x 1.5- 12mm x 1.75- 14mm x 1.5- 14mm x 2.0Imperial Thread SizesSizes are presented as male-stud and female-threaded-hole combination- 6 - 32- 8 - 32- 10 - 24- 10 - 32--1/4 - 20--1/4 - 28--5/16 - 18--5/16 - 24--3/8 - 16--3/8 - 24--7/16 - 14--7/16 - 20--1/2 - 13--1/2 - 20


  • QUICKLY IDENTIFY BOLTS AND NUTS - The SST Identibolt ® is your One-stop Shop for Verifying the Size and Thread Pitch of All Your Standard Hardware!
  • ULTIMATE NUT AND BOLT IDENTIFICATION TOOL - The Identibolt Measures Common Imperial SAE and Metric Thread Sizes, Identifying Hardware from #6 to 1⁄2" & 4mm to 14mm. Each Size is Accompanied By a Male Thread (for Nuts and Washers), and a Female Thread (for Bolts and Screws).
  • DURABLE AND BUILT TO LAST - SST's 4"x20" Solid Metal Plate Construction is Hard Anodized for Maximum Thread Strength, With Laser Etched Markings that Will Never Fade or Get Scratched off. Multiple Mounting Holes Give You the Option to Wall Mount it, Secure it in Your Toolbox, or Keep it on Your Workbench!
  • TWIN RULERS - Inch and Centimeter Rulers on the Bolt Identifier's Edge Help to Quickly Identify the Length of Your Bolt, Screw, Nut, Washer, or Will to Live. Measure Your Hardware Correctly the First Time and Never Make a Second Trip to the Hardware Store Again.
  • UNMATCHED WARRANTY - Masterfully Machined from 6061 Aluminum with a Beautiful Hard Anodized Finish and Backed by 5 Year SST Warranty, We Stand Behind the Quality and Accuracy of our Identibolt ® Bolt and Nut Identifier (and All our Tools at That)
  • Never Again Wonder What Size Fastener You Have! Easily Distinguish Between Metric and Inch Thread Sizes, and Quickly Measure Bolt Lengths and Nut Diameters (Unless You'll Miss Making Multiple Trips to the Hardware Store)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.