Zoro Homepage

Identibolt Pro Tool - Nuts and Bolt Thread Identifyer Tool SAE 6/32-1/2in Metric 4-14mm

  • Mfr # SST035

  • Zoro # G415402298


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
9 in
Material
Aluminum/Plastic
Length
9 in
Features
PTIA 2023 Innovation award winner
Color
Red/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST035
Zoro #
G415402298
UPC #
600139434686
Country of Origin
Turkey

Dimensions

Width
9 in
Length
9 in
Depth
3 in

Details

Material
Aluminum/Plastic
Features
PTIA 2023 Innovation award winner
Color
Red/Blue

Description

Your one-stop-shop to verify nuts and bolts - A piece of engineering art ; as beautiful as it is functional. Overview- Measure common Imperial SAE and Metric thread sizes, from #6 to & 4mm to 14mm.- Detachable plates allow you to measure where you're working- Embedded magnets lock the Identibolt Pro to any ferrous surface- Inch and centimeter rulers on the bolt identifier's edge help to quickly identify the length of your bolt, screw, nut, washer, or will to live.- Masterfully machined from 6061 aluminum and ABS plastic, with a beautiful red & blue anodized finish Sizes are presented as male-stud and female-threaded-hole combination- 4mm x 0.7- 5mm x 0.8- 6mm x 1.0- 7mm x 1.0- 8mm x 1.0- 8mm x 1.25- 10mm x 1.0- 10mm x 1.25- 10mm x 1.5- 12mm x 1.25- 12mm x 1.5- 12mm x 1.75- 14mm x 1.5- 14mm x 2.0 Sizes are presented as male-stud and female-threaded-hole combination- 6 - 32- 8 - 32- 10 - 24- 10 - 32--1/4 - 20--1/4 - 28--5/16 - 18--5/16 - 24--3/8 - 16--3/8 - 24--7/16 - 14--7/16 - 20--1/2 - 13--1/2 - 20


  • Solid 6061 Aluminum Construction
  • Removable
  • Magnetic
  • Metric
  • SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.