Zoro Homepage

Identibolt PRO XL - Nuts and Bolt Thread Identifyer Tool SAE 9/16-1in Metric 16-24mm

  • Mfr # SST035-XL

  • Zoro # G215402306


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Plastic
Width
5 in
Length
21 in
Color
Red/Blue
Features
Solid 6061 Aluminum Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST035-XL
Zoro #
G215402306
UPC #
600139430992
Country of Origin
Turkey

Dimensions

Width
5 in
Length
21 in
Depth
2 in

Details

Material
Aluminum/Plastic
Color
Red/Blue
Features
Solid 6061 Aluminum Construction

Description

Your one-stop-shop to verify BIG nuts and bolts. Easily distinguish between larger common inch and metric threads. Measure common Imperial SAE and Metric.- Detachable plates allow you to measure where you're working- Embedded magnets lock the Identibolt Pro to any ferrous surface- Inch and centimeter rulers on the bolt identifier's edge help to quickly identify the length of your bolt, screw, nut, washer, or will to live.- Masterfully machined from 6061 aluminum and ABS plastic, with a beautiful red & blue anodized finish Sizes are presented as male-stud and female-threaded-hole combination- 16mm x 2.0- 16mm x 1.5- 18mm x 2.5- 18mm x 1.5- 20mm x 2.5- 20mm x 1.5- 22mm x 2.5- 22mm x 1.5- 24mm x 3.0- 24mm x 2.0 Sizes are presented as male-stud and female-threaded-hole combination- 9/16 - 12--9/16 - 18--5/8 - 11--5/8 - 18--3/4 - 10--3/4 - 16--7/8 - 9--7/8 - 14- 1 - 8- 1 - 12Plates are interchangeable with standard Identibolt PRO - so you can put the full range of metric sizes or imperial on one base!


  • Solid 6061 Aluminum Construction
  • Removable
  • Magnetic
  • Metric
  • SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.