Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Identibolt XL- Nuts and Bolt Thread Identifyer Tool SAE 9/16-1in Metric 16-24mm

  • Mfr # SST005-XL

  • Zoro # G915402323


product price: $91.09
/ea
Free Shipping & Returns

Key Features

Color
Grey
Length
20 in
Features
QUICKLY IDENTIFY BOLTS AND NUTS - The SST Identibolt ® is your One-stop Shop for Verifying the Size and Thread Pitch of All Your Standard Hardware! Never Again Wonder What Size Fastener You Have! Easily Distinguish Between Metric and Inch Thread Sizes, and Quickly Measure Bolt Lengths and Nut Diameters (Unless You'll Miss Making Multiple Trips to the Hardware Store)
Material
Aluminum
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SST005-XL
Zoro #
G915402323
UPC #
600139430978
Country of Origin
Turkey

Dimensions

Length
20 in
Width
4 in
Depth
1 in

Details

Color
Grey
Features
QUICKLY IDENTIFY BOLTS AND NUTS - The SST Identibolt ® is your One-stop Shop for Verifying the Size and Thread Pitch of All Your Standard Hardware! Never Again Wonder What Size Fastener You Have! Easily Distinguish Between Metric and Inch Thread Sizes, and Quickly Measure Bolt Lengths and Nut Diameters (Unless You'll Miss Making Multiple Trips to the Hardware Store)
Material
Aluminum

Description

Your one-stop-shop to verify BIG nuts and bolts. Easily distinguish between larger common inch and metric threads. Overview- Measures common Imperial SAE and Metric thread sizes, from 9/16 to 1 & 16mm to 24mm.- Each size is accompanied by a male thread for nuts and washers, and a female thread for bolts and screws- Inch and centimeter rulers on the bolt identifier's edge help to quickly identify the length of your bolt, screw, nut, washer, or will to live.- Masterfully machined from 6061 aluminum with a beautiful hard anodized finishMetric Thread SizesSizes are presented as male-stud and female-threaded-hole combination- 16mm x 2.0- 16mm x 1.5- 18mm x 2.5- 18mm x 1.5- 20mm x 2.5- 20mm x 1.5- 22mm x 2.5- 22mm x 1.5- 24mm x 3.0- 24mm x 2.0Imperial Thread SizesSizes are presented as male-stud and female-threaded-hole combination- 9/16 - 12- 9/16 - 18- 5/8 - 11- 5/8 - 18- 3/4 - 10- 3/4 - 16- 7/8 - 9- 7/8 - 14- 1 - 8- 1 - 12Btw - Its HUGE!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.