Zoro Homepage

Impact Large Tap Socket Set 3pc with Silicone Socket Rail 1/2In. Drive

  • Mfr # SST015-XL

  • Zoro # G815356504


product price: $38.15
/ea

Key Features

Material
Chrome Vanadium/Silicon
Container Length
8 in
Features
THREAD HOLES 2X FASTER - Simply Attach our Socket to Your ¼ or ⅜ Square Drive Tool, Insert Your Thread Tap, and Begin Harnessing the Power of Your Ratchet Wrench, Electric Screwdriver, or Drill - to Thread Holes in Seconds.
Container Width
3 in
Container Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST015-XL
Zoro #
G815356504
UPC #
600139431012
Country of Origin
Turkey

Dimensions

Container Length
8 in
Container Width
3 in
Container Height
2 in

Details

Material
Chrome Vanadium/Silicon
Features
THREAD HOLES 2X FASTER - Simply Attach our Socket to Your ¼ or ⅜ Square Drive Tool, Insert Your Thread Tap, and Begin Harnessing the Power of Your Ratchet Wrench, Electric Screwdriver, or Drill - to Thread Holes in Seconds.
Color
Red

Description

3 piece expansion set for those BIG taps - from 5/8 to 3/4. 1/2 Square drive on back of all socketsSocket 1 - Fits 5/8 or 16mmSocket 2 - Fits 11/16 or 18mmSocket 3 - Fits 3/4


  • THREAD HOLES 2X FASTER - Simply Attach our Socket to Your 1⁄4 or 3⁄8 Square Drive Tool, Insert Your Thread Tap, and Begin Harnessing the Power of Your Ratchet Wrench, Electric Screwdriver, or Drill - to Thread Holes in Seconds.
  • FITS ALL STANDARD THREAD TAPS - Our Tap Socket Adapter Set is Compatible with All Number and Fractional M.C.T.I. Taps up to 1/2", and NPT Taps up to 1⁄8". Whether Your Tapping Tiny Threads Into Plastic, or Huge Threads Into Steel - the SST Tap Socket Set is Up for the Job.
  • SERIOUS QUALITY AND DESIGN - Our Protective Black Oxide Coating and Knurled Gripping Surface Provide Surface Protection and Grip, While the Internal O-Ring on Each Socket Adapter Securely Holds the Thread Tap in Place - Allowing You Access Into Spaces Where T-Handle Tap Wrenches Could Only Dream of Reaching
  • UNMATCHED WARRANTY - Masterfully Machined from High Strength CrV Steel and Backed by 5 Year SST Warranty, We Stand Behind the Quality and Accuracy of our Tap Socket Set (and All our Tools at That)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.