Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Tap Socket Set 8pc with Silicone Socket Rail 1/4 & 3/8 In. Drive

  • Mfr # SST015

  • Zoro # G215356487


product price: $45.79
/ea

Key Features

Material
Chrome Vanadium/Silicon
Container Height
1 in
Container Length
8 in
Features
Ergonomic stamped steel design
Container Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SST015
Zoro #
G215356487
UPC #
600139430237
Country of Origin
Turkey

Dimensions

Container Height
1 in
Container Length
8 in
Container Width
3 in

Details

Material
Chrome Vanadium/Silicon
Features
Ergonomic stamped steel design
Color
Red

Description

Tap Socket Adapters Allow You to Tap Using a 3/8 or 1/4 RatchetFits All Number & Fractional M.C.T.I. standard taps - Up to 1/2Composite Socket Rail For Easy Storage & OrganizationSimply Attach The Socket to Your Wrench, & Insert a Tap. Thats it!


  • THREAD HOLES 2X FASTER - Simply Attach our Socket to Your 1⁄4 or 3⁄8 Square Drive Tool, Insert Your Thread Tap, and Begin Harnessing the Power of Your Ratchet Wrench, Electric Screwdriver, or Drill - to Thread Holes in Seconds.
  • FITS ALL STANDARD THREAD TAPS - Our Tap Socket Adapter Set is Compatible with All Number and Fractional M.C.T.I. Taps up to 1/2", and NPT Taps up to 1⁄8". Whether Your Tapping Tiny Threads Into Plastic, or Huge Threads Into Steel - the SST Tap Socket Set is Up for the Job.
  • SERIOUS QUALITY AND DESIGN - Our Protective Black Oxide Coating and Knurled Gripping Surface Provide Surface Protection and Grip, While the Internal O-Ring on Each Socket Adapter Securely Holds the Thread Tap in Place - Allowing You Access Into Spaces Where T-Handle Tap Wrenches Could Only Dream of Reaching
  • UNMATCHED WARRANTY - Masterfully Machined from High Strength CrV Steel and Backed by 5 Year SST Warranty, We Stand Behind the Quality and Accuracy of our Tap Socket Set (and All our Tools at That)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.