Zoro Homepage

LUBE CUBE -CNC and Drill Single Nozzle Coolant Mister System

  • Mfr # SST021-1

  • Zoro # G015380248


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Fully Pressurized System Delivers a reliable, uninterrupted continuous flow of coolant to the work piece. It’s instant on and off response with pressurization, and ease of adjustment, make it a real time saver
Width
12 in
Material
Aluminum/Plastic
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST021-1
Zoro #
G015380248
UPC #
-
Country of Origin
Turkey

Dimensions

Width
12 in
Depth
6 in
Length
15 in

Details

Color
Black
Features
Fully Pressurized System Delivers a reliable, uninterrupted continuous flow of coolant to the work piece. It’s instant on and off response with pressurization, and ease of adjustment, make it a real time saver
Material
Aluminum/Plastic

Description

Our HVLP fogless coolant sprayer that delivers a precisely targeted spray to the cutter and work piece without finely atomizing toxic coolants - substantially reducing coolant waste, lubrication over-spray, and hazardous fog. - Extra high resolution knob provides fine control over coolant-to-air mixture ratio and is compatible with most coolant types and oils. We've tested dozens of coolant types, and have found that our Polycarbonate canister is NOT compatible with:- Isopropyl Alcohol- Kool Mist #77 / #78- Extremely tight coolant spread, forming a 3 diameter over 12 of distance, injects Coolant Deep Into Pockets and Holes, while also Clears Chips from Cutter and Workpiece - resulting in Higher Cutting Speeds, Increased Tool Life, and improved cut quality- Magnetic On/Off Base attaches onto metal surfaces at the flip of a switch, while the articulating arm and multi-position mounting points allow you to secure the LUBECUBE at the exact position and angle required for optimal processing.- Fully Pressurized System Delivers a reliable, uninterrupted continuous flow of coolant to the work piece. Its instant on and off response with pressurization, and ease of adjustment, make it a real time saver- Masterfully CNC Machined all Metal Construction and Backed by 5 Year SST WarrantyKit Contents- LUBECUBE Coolant Sprayer Block- Magnetic Base with Articulating Arm- 2 Liter Coolant Cannister with Mounting Bracket- Brass Check Valve- Locking Air Regulator 1/4 NPT Inlet- 5ft of Twin-Line Chemical & Abrasion Resistant Tubing- Coolant Pickup Filter- 6mm Push Fit Connector for air inlet


  • Magnetic Base
  • Large 1/2 GL tank
  • Extra high resolution knob
  • Extremely tight coolant spread
  • Fully Pressurized System
  • Masterfully CNC Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.