Zoro Homepage

Magnetic Pipe Center Punch Level Tool

  • Mfr # SST011

  • Zoro # G415380244


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Length
8 in
Material
Aluminum
Features
100% METAL CONSTRUCTION - No Plastic Machined Masterfully from 6061 Aluminum with a hard Gun-metal Anodized Finish for Maximum Durability and Strength
Color
Red
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST011
Zoro #
G415380244
UPC #
600139430558
Country of Origin
Turkey

Dimensions

Length
8 in
Depth
8 in
Width
8 in

Details

Material
Aluminum
Features
100% METAL CONSTRUCTION - No Plastic Machined Masterfully from 6061 Aluminum with a hard Gun-metal Anodized Finish for Maximum Durability and Strength
Color
Red

Description

The perfect tool for center punching your pipes during alignment! Magnetically attaches to ferrous materials Two bubble levels allow for perfect alignment


  • PRO LEVEL ACCURACY - Our Magnetic Center Punch Pipe Marker Accurately Marks Pipes of 0 - 10" Diameter - Making it Easy for Pro Pipe Fitters and Welders Looking for Extreme Precision and Accuracy During Pipe Marking
  • MULTI-PLANAR ALIGNMENT - TWO Precision Bubble Levels Ensure Perfect Angular Alignmnet, Down the Pipes Length and Along its Diameter, Making it Easy to Punch any Pipes or Surfaces you Encounter Installed at Angle.
  • BEST IN CLASS - Our High Contrast Laser Etched Angle Markings, Paired with our Patent Pending Tension Adjustable Bubble Dial, Enables the High Resolution Angle Selection Possible
  • MAGNETICALLY ASSISTED - Twin Neodynium Magnets Powerfully Secure the Punch's Body to Your Workpiece, Making it easy to Align the Exact Spot Without any Worry of Slippage
  • UNMATCHED WARRANTY - Machined Masterfully from 6061 Aluminum with a Beautiful Anodized Finish and Backed by 5 Year SST Warranty, We stand Behind the Quality and Accuracy of our Center Punch Pipe Marker (and All our Tools)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.