Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Filters - MEGAFLOW Complete Set

  • Mfr # SSTMED-FLTR-BDL

  • Zoro # G715380241


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Overall Width
7 in
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSTMED-FLTR-BDL
Zoro #
G715380241
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width
7 in
Height (In.)
3 in

Description

All 3 Replacemnt Filters, MEGA-BUNDLE- 20% discount on ALL 3 replacement packs listed below Brass Sintered Filter Element- 5 Micron Sintered Brass- Great gift for WifeCoalescing Filter Element- 0.01 Micron Coalescing Material- Includes Replacement O-Ring Dessicant Beads 3 pack- 1.2 Kg of desiccant beads, divided into 3 separate bags- Each bag is portioned to entirely fill the MEGAFLOW desiccant canister - Vacuumed sealed to extend storage shelf life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.