Zoro Homepage

REVOLVERPressure Washer Tip Holder with Nozzle - 2-3GPM

  • Mfr # SST030-01

  • Zoro # G915402293


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
SS316 and 6061 Aluminum
Max. Working Pressure
8000 PSI
Width
4 in
Features
3/8in Quick Disconnect
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST030-01
Zoro #
G915402293
UPC #
600139430756
Country of Origin
Turkey

Dimensions

Width
4 in
Length
8 in
Depth
2.5 in

Details

Material
SS316 and 6061 Aluminum
Max. Working Pressure
8000 PSI
Features
3/8in Quick Disconnect
Color
Red

Description

THE ULTIMATE PRESSURE WASHER TIP HOLDER - Toggle Between 5 Different Pressure Washing Nozzle Tips With The Twist of a Knob No More Disconnecting and Reconnecting From Your Gun or Wand Just to Swap Nozzles. Compatible with Soft Washing and Pressure Washing Applications, up to 8000psi and 15+ GPM. Ready for Any Residential or Commercial Cleaning Jobs You Can Throw at it! Domestic and International Patents Pending100% METAL CONSTRUCTION - No Plastic! Machined from Solid 6061 Aluminum with a Hard Anodized Finish and Rust Proof Marine Grade 316 Stainless Steel for Maximum Durability and Chemical Resistance. Knurling on Nozzle Tip Holder Provides Exceptional Grip in Wet or Dry Conditions. The Perfect Pressure Washing Accessory, Designed to Last a lifetimeINDUSTRIAL GRADE & FULLY SERVICEABLE - Internal Components Can Be Easily Serviced And Replaced With A Single Phillips Screwdriver. Twin PTFE Seals Provide Superior Chemical Resistance Over Buna or Viton O-rings. Performs Exceptionally With Downstream Chemical Injection Of Soap and Detergents, Chlorine and Bleach, or Any Other Cleaning Chemicals. Rebuild Kits, Including All Internal Springs And Seals, Available Separately To Keep Your Pressure Washer Nozzle RunningREADY TO WASH - Complete kit includes 1/4 Quick Hose Connect and Four nozzles:Nozzle 1: 0 Degree Straight Stream High Pressure Soap SprayNozzle 2: 0 Degree Straight Stream High Pressure Rinse SprayNozzle 3: 25 Degree Wide Stream Low Pressure Soap SprayNozzle 4: 25 Degree Wide Stream Low Pressure Rinse Spray


  • Multi-Nozzle
  • 8000psi
  • 15 GPM
  • Solid 6061 Aluminum
  • INDUSTRIAL GRADE & FULLY SERVICEABLE
  • Quick Hose Connect
  • Rust Proof Marine Grade 316 Stainless Steel
  • Patents Pending

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.