Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stair Tread and Layout Tool 12 x 51.5 In.

  • Mfr # SST006

  • Zoro # G715402295


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Grey
Height
2 in
Length (In.)
20 in
Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST006
Zoro #
G715402295
UPC #
-
Country of Origin
Turkey

Dimensions

Height
2 in
Length (In.)
20 in
Width (In.)
6 in

Details

Material
Aluminum
Color
Grey

Description

Easily transfer stair tread & riser dimensions for a consistently perfect fitPrecision CNC machined from 6061 aircraft grade aluminum & stainless steelLow profile design with 12 arms allow for measurements in any situationMassive 51.5 maximum extension width to accommodate any stairRemovable stainless TAN pins mark material edge for easy transfer


  • TOP-NOTCH ACCURACY - Transfer Stair Tread & Riser Dimensions for a Consistently Perfect Fit! Our Stair Tread Gauge Delivers the Key to easily Match and Transcribe the Exact Length, Angle, and Position - for a Perfect Fit, On the First Try.
  • EDGE ALIGNMENT PINS - Removable Stainless Steel Pins align to the Material Edge, Making Repeatability and Edge Alignment Easy Work. Use the Stair Tread Tool's Body as a Straight Edge to Quickly Transfer the Workpiece's Edge.
  • LONG REACH - Massive 51.5" Maximum Extension Width to Accommodate any Stair Size. Even larger project, like Shelves and Cabinets, Work Flawlessly Thanks to the Tool's Lengthy Reach.
  • VERSATILE - Whether you are Cutting and Measuring Stair Treads, Stairs, Risers, Shelves, or any Other Angular Layouts, our Telescoping Design with 12" Arms Enables Easy Measurements in any Situation
  • EXCEPTIONAL QUALITY - Precision CNC Machined from 6061 Aircraft Grade Aluminum & Stainless Steel for a Life Time of Corrosion Free Operation, Even in Humid or High-Temperature Environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.