Zoro Homepage

Table Saw Calibrator Tool

  • Mfr # SST020

  • Zoro # G115380247


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
7 in
Material
Aluminum
Application
Table Saws
Features
A WORKER IS ONLY AS PRECISE AS THEIR TOOLS - Reach Perfect Alignment Between your Saws' Fences, Sleds, Fixtures, or Jigs for the Perfect Cut; Every Time! Extend your Blade's life, Improve Dimensional Accuracy, and Reduce Burn Marks on your Workpiece
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST020
Zoro #
G115380247
UPC #
-
Country of Origin
Turkey

Dimensions

Length
7 in
Height
1 in
Width
5 in

Details

Material
Aluminum
Application
Table Saws
Features
A WORKER IS ONLY AS PRECISE AS THEIR TOOLS - Reach Perfect Alignment Between your Saws' Fences, Sleds, Fixtures, or Jigs for the Perfect Cut; Every Time! Extend your Blade's life, Improve Dimensional Accuracy, and Reduce Burn Marks on your Workpiece
Color
Red

Description

The ultimate tool for calibrating your saw blades, fences, and jigs!


  • A WORKER IS ONLY AS PRECISE AS THEIR TOOLS - Reach Perfect Alignment Between your Saws' Fences, Sleds, Fixtures, or Jigs for the Perfect Cut; Every Time! Extend your Blade's life, Improve Dimensional Accuracy, and Reduce Burn Marks on your Workpiece
  • SNUG FIT IN YOUR MITER SLOT - Precision Spring-aligned Miter Slot Insert Adapts to any Saw's Miter Saw, Providing Accurate Referential Measurements for Consistent and Reliable Calibration Whenever Measuring Against your miter slot for the highest accuracy to align any saw with breeze.
  • LONG REACH - 6.5" of Adjustable Measurement Provides Compatibility with Most Saws, Enabling you to Maintain all your Machines With One Tool
  • PROFESSIONAL PRECISION - Our Proprietary Dovetail Lock Design Ensures a Perfectly Accurate Right-angle Measurement for True Results and Consistent Measurements Each Time
  • UNMATCHED WARRANTY - Masterfully Machined from 6061 Aluminum with a Beautiful Hard Anodized Finish and Backed by 5 Year SST Warranty, We Stand Behind the Quality and Accuracy of our Saw Calibrator System (and All our Tools at That)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.