Zoro Homepage

Vacuum Bagging Connector

  • Mfr # SST022

  • Zoro # G215380239


product price: $36.75
/ea

Key Features

Bag Features
For Emergencies
Width
3 in
Depth
3 in
Length
3 in
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST022
Zoro #
G215380239
UPC #
-
Country of Origin
Turkey

Dimensions

Width
3 in
Depth
3 in
Length
3 in

Details

Bag Features
For Emergencies
Color
Grey
Material
Aluminum

Description

Creates an Easy & Effective Seal for Vacuum BaggingCNC Machined from 6061 Billet Aluminum + Anodized for Improved Chemical ResistanceStandard 1/4 NPT Male Thread Quickly Mates to Most FittingsTemperature Resistant to 500 F Useful for Pre-Preg


  • QUICK AND RELIABLE VACUUM PORT - The Ultimate Method for Introducing a Vacuum Port on your Fiberglass or Composite Vacuum Bagging Jobs. Simply Turn the Twist Lock to Create an Instant Air Tight Seal!
  • EXTREME QUALITY - Precision Machined From 6061 Billet Aluminum with High Tactility Knurling - Hard Anodized Finish Provides Improved Chemical Resistance, Making it Ideal for Use with Polyester or Epoxy Resins
  • STANDARD 1⁄4" NPT MALE THREADS - Allows Compatibility to Your Existing Vacuum Hose and Pump
  • OVEN USE APPROVED - Aluminum Construction and Silicone Gasket Easily Withstand Temperatures Up to 500 F, Making it Ideal for Use with Prepreg Fabric or High Temp Resin Injection Applications.
  • BACKED BY A 5-YEAR WARRANTY - We Stand Behind the Quality and Accuracy of All Our Tools, if You Ever Need Help with One of our Tools - Were Just an Email Away

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.