Combination Adjust Release Tool, 5/16in
Mfr # 819117
Zoro # G9562786
product price: $79.79
/ea
Free Shipping & Returns
Key Features
Size
3/16 in, 5/16 in
Overall Length
5 in
Max. Torque
100 ft-lb
Material
Alloy Steel
Rotation
Clockwise and Counterclockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
819117
Zoro #
G9562786
UPC #
-
Country of Origin
United States
Dimensions
Size
3/16 in, 5/16 in
Overall Length
5 in
Details
Item
Combination Adjust Release Tool
Max. Torque
100 ft-lb
Material
Alloy Steel
Rotation
Clockwise and Counterclockwise
For Use With
Interchangeable Head Torque Wrenches
Meets/Exceeds
ASME B107.300
Maximum Torque
100 ft-lb
Corrosion Resistant
No
Nonsparking
No
Color
Blue, Silver
Insulated
No
Compatible with Product Type
All Preset and Micrometer Wrenches
Torque Range
0 to 100 ft-lb
Tether Style
Not Tether Capable
Finish
Black Oxide
Weight
0.5 lb
Description
Combination Adjust Release Tool, Compatible with Brand and Series Sturtevant Richmont, CART Tool, All Preset and Micrometer Wrenches, Torque Range 0 to 100 ft-lb, Overall Length 5 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.