Zoro Homepage

Dial Wrench, 10.3"

  • Mfr # 815700

  • Zoro # G3703773


product price: $353.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Size
1/4" Square Drive
Includes
Storage Case; FREE NIST-Traceable Tabulated Certification
Length
10.3"
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815700
Zoro #
G3703773
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4" Square Drive
Length
10.3"

Details

Item
Dial Wrench,10.3"
SAE or Metric
SAE
Includes
Storage Case; FREE NIST-Traceable Tabulated Certification
Measurement Type
SAE

Description

Dial Wrench,10.3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.