Zoro Homepage

Dial Wrench, 3/4"

  • Mfr # 815706

  • Zoro # G3703907


product price: $772.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Size
3/4" Square Drive
Measurement Type
SAE
Length
46-1/2"
Includes
Extension Handle; Storage Case; FREE NIST-Traceable Tabulated Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815706
Zoro #
G3703907
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4" Square Drive
Length
46-1/2"

Details

Item
Dial Wrench,3/4"
SAE or Metric
SAE
Measurement Type
SAE
Includes
Extension Handle; Storage Case; FREE NIST-Traceable Tabulated Certification

Description

Dial Wrench,3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.