Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Torque/Angle Wrench, 16-1/2" L

  • Mfr # 10682

  • Zoro # G9082724


product price: $1,456.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10682
Zoro #
G9082724
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
16 1/2 in

Details

Item
Electronic Torque and Angle Wrench
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Torque Range (in.-lbs.)
0 to 900
Torque Range (Ft.-Lb.)
15 to 75
Torque Range (kg. cm.)
207.4 to 1036.9
Torque Range (Nm)
20.34 to 101.69
Converts
ft-lb, in-lb, kg-cm., Nm
Includes
Batteries
Power Source
(3) AAA Batteries
Graduations (ft.-lbs.)
0.1
Standards
ASME B107, ISO 6789
Graduations (Nm)
0.1
Rotation
Clockwise and Counterclockwise
Graduations (kg. cm.)
0.1
Accuracy
+/-2%
Material
Steel
Features
5-Presets
Visual/Audible Indicators
Audible and Visual
Torque Range
180 to 900 in. lbs.
Graduations (in. lbs.)
0.1

Description

Electronic Torque and Angle Wrench, Drive Size 3/8 in, Audible and Visual, Ratcheting Yes, Overall Length 16 1/2 in, Standard, 180 to 900 in. lbs., (3) AAA Batteries, Includes Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.