Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Beam Torque Wrench, L 18 in.

  • Mfr # 855290

  • Zoro # G9563111


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
18 in
Includes
Memory Fingers, Pivoted Handle
Accuracy
+/-2% CW/EB4CCW, from 20% to 100% of Indicated Value
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855290
Zoro #
G9563111
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
18 in
Overall Width
18 in

Details

Item
Flat Beam Torque Wrench
Head Type
Standard
Includes
Memory Fingers, Pivoted Handle
Accuracy
+/-2% CW/EB4CCW, from 20% to 100% of Indicated Value
Handle Type
Ergonomic
Handle Material
Alloy Steel
Torque Measurement Type
Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
No
Standards
ASME B107-300, ISO 6789
Reset Type
Automatic
Wrench Material
Alloy Steel
Primary Scale Range
0 N-m to 210 N-m
Calibration Certificate Included
Yes
Min. Number of Cycles
5,000
Primary Scale Increments
10 N-m
Extended Data Testing
NIST, ISO 17025
Primary Scale Maximum Torque
210 N-m
Insulated
No
Minimum Torque
0 N-m
Primary Scale Minimum Torque
0 N-m
Head Material
Alloy Steel
Nonsparking
No
Finish
Chrome
Maximum Torque
210 N-m
Torque Range
0 N-m to 210 N-m
Corrosion Resistant
No
Weight
8.43 kg
Torque Increments
10 N-m
Torque Adjustability
Factory Set

Description

Flat Beam Torque Wrench, Drive Size 1/2 in, Newton-Meter, Torque Range 0 N-m to 210 N-m, Torque Increments 10 N-m, Head Type Standard, Overall Length 18 in, Calibration Certificate Included Yes, Rotation Clockwise and Counterclockwise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.