Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interchangeable Head Torque Wrench

  • Mfr # CCM 150 MG

  • Zoro # G7595196


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound
Primary Scale Range
30 ft-lb to 150 ft-lb
Primary Scale Increments
1 ft-lb
Overall Length
17 1/4 in
Calibration Certificate Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCM 150 MG
Zoro #
G7595196
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 1/4 in
Overall Width
15/16 in

Details

Item
Interchangeable Head Torque Wrench
Torque Measurement Type
Foot-Pound
Primary Scale Range
30 ft-lb to 150 ft-lb
Primary Scale Increments
1 ft-lb
Calibration Certificate Included
Yes
Standards
ASME B107.300, AS 28431, ISO 6789, ISO 17025
Setting
Micrometer Type Adjustment
Accuracy
+/-4% of Torque Reading CW/CCW @ 20 to 100% Of Full Scale
Wrench Material
Steel
Rotation
Clockwise and Counterclockwise
Visual/Audible Indicators
Audible Click
Includes
(1) Plastic Case
Primary Scale Minimum Torque
30 ft-lb
Nonsparking
No
Ratcheting
No
Handle Type
Ergonomic, Knurled
Reversing
No
Measurement Type
SAE
Material
Alloy Steel
Primary Scale Maximum Torque
150 ft-lb
Finish
Chrome
Extended Data Testing
Yes, NIST, ISO 17025
Insulated
No
Handle Color
Silver
Handle Material
Aluminum
Torque Adjustability
Adjustable
Torque Setting
Micrometer Type Adjustment
Corrosion Resistant
No
Weight
1.3 lb
Counterclockwise Accuracy
Not Rated
Clockwise Accuracy
+/-4%
Torque Range
30 ft-lb to 150 ft-lb

Description

Interchangeable Head Torque Wrench, 30 ft-lb to 150 ft-lb, 1 ft-lb, 17 1/4 in, Extended Data Testing Yes, NIST, ISO 17025, Clockwise Accuracy +/-4 Percent, Counterclockwise Accuracy Not Rated, Alloy Steel, Chrome, Ergonomic, Knurled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.