Interchangeable Head Torque Wrench
Mfr # CCM 50I MG
Zoro # G7595056
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Torque Measurement Type
Inch-Pound
Primary Scale Range
10 in-lb to 50 in-lb
Primary Scale Increments
1 in-lb
Overall Length
10 1/4 in
Calibration Certificate Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCM 50I MG
Zoro #
G7595056
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 1/4 in
Overall Width
15/16 in
Description
When you need to tighten or loosen a fastener, the Sturtevant Richmont CCM 50I MG Interchangeable Head Torque Wrench is an essential tool. It can handle torque measurements from 10 in-lb to 50 in-lb and has a +/-4% accuracy rating. This interchangeable head torque wrench has an overall length of 10 1/4 in., with primary scale increments of 1 in-lb. With its micrometer type adjustment, this SAE torque wrench comes with calibration certificate included. It can measure rotation CW and CCW, and features a clockwise and counterclockwise setting. The Sturtevant Richmont CCM 50I MG Interchangeable Head Torque Wrench is an excellent choice for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.