Zoro Homepage

Interchangeable Head Torque Wrench

  • Mfr # CCM 600I MG

  • Zoro # G7594940


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Inch-Pound
Primary Scale Range
120 in-lb to 600 in-lb
Primary Scale Increments
5 in-lb
Overall Length
13 3/4 in
Calibration Certificate Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCM 600I MG
Zoro #
G7594940
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 3/4 in
Overall Width
15/16 in

Details

Item
Interchangeable Head Torque Wrench
Torque Measurement Type
Inch-Pound
Primary Scale Range
120 in-lb to 600 in-lb
Primary Scale Increments
5 in-lb
Calibration Certificate Included
Yes
Wrench Material
Steel
Visual/Audible Indicators
Audible Click
Standards
ASME B107.300, AS 28431, ISO 6789, ISO 17025
Setting
Micrometer Type Adjustment
Rotation
Clockwise and Counterclockwise
Accuracy
+/-4% of Torque Reading CW/CCW @ 20 to 100% Of Full Scale
Includes
(1) Plastic Case
Material
Alloy Steel
Extended Data Testing
Yes, NIST, ISO 17025
Weight
1 lb
Torque Adjustability
Adjustable
Clockwise Accuracy
+/-4%
Corrosion Resistant
No
Torque Setting
Micrometer Type Adjustment
Handle Material
Aluminum
Nonsparking
No
Counterclockwise Accuracy
Not Rated
Handle Color
Silver
Ratcheting
No
Finish
Chrome
Handle Type
Ergonomic, Knurled
Insulated
No
Reversing
No
Primary Scale Maximum Torque
600 in-lb
Measurement Type
SAE
Primary Scale Minimum Torque
100 in-lb
Torque Range
100 in-lb to 600 in-lb

Description

This Sturtevant Richmont CCM 600I MG Interchangeable Head Torque Wrench is a must-have for anyone who needs to tighten fasteners. It has an accuracy of +/-4% of torque reading CW/CCW at 20 to 100% of full scale. The interchangeable head torque wrench measures from 100 in-lb to 600 in-lb with 5 in-lb increments. Featuring a micrometer type adjustment, the wrench can be calibrated and recalibrated easily. The accurate inch pound torque measurement ensures that you get the right amount of pressure on each fastener. If you need a tool that will give you accurate readings every time, this Sturtevant Richmont CCM 600I MG Interchangeable Head Torque Wrench is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.