Zoro Homepage

Interchangeable Torque Wrench Head, 24mm

  • Mfr # 809225

  • Zoro # G9563057


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Head Type
Flare Nut
Drive Size
45/64 in x 51/64 in
Size
61/64 in
Overall Length
2 1/4 in
Max. Torque
929 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809225
Zoro #
G9563057
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
45/64 in x 51/64 in
Size
61/64 in
Overall Length
2 1/4 in
Head Size
24mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Flare Nut
Max. Torque
929 in-lb
Number of Points
12
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Interchangeable Head Torque Wrenches
Material
Alloy Steel
Nonsparking
No
Finish
Black Oxide
Head Offset Angle
30 Degrees
Insulated
No
Measurement Type
Metric
Reversing
No
Interchangeable Head Type
12-Point Flare Nut
Maximum Torque
929 in-lb

Description

Interchangeable Torque Wrench Head, Drive Size 45/64 in x 51/64 in, Size 61/64 in, Overall Length 2 1/4 in, Maximum Torque 929 in-lb, 30 Degrees , 12-Point Flare Nut, Alloy Steel, Black Oxide, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.