Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interchangeable Torque Wrench Head, 2in

  • Mfr # 809306

  • Zoro # G9563032


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Head Type
Box End
Drive Size
29/32 in x 1 in
Size
23/32 in
Overall Length
2 in
Max. Torque
1,442 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809306
Zoro #
G9563032
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
29/32 in x 1 in
Size
23/32 in
Overall Length
2 in
Head Size
18mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
1,442 in-lb
Number of Points
12
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Interchangeable Head Torque Wrenches
Material
Alloy Steel
Box End Type
12-Point Box End
Measurement Type
Metric
Finish
Black Oxide
Nonsparking
No
Head Offset Angle
0 Degrees
Interchangeable Head Type
12-Point Box End
Maximum Torque
1,442 in-lb
Insulated
No
Reversing
No

Description

Interchangeable Torque Wrench Head, Drive Size 18 mm, Size 23/32 in, Overall Length 2 in, Maximum Torque 1,442 in-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Black Oxide, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.