Zoro Homepage

Interchangeable Torque Wrench Head, Steel

  • Mfr # 819901

  • Zoro # G9562987


product price: $60.39
/ea

Key Features

Head Type
Standard Tooling Adapter
Drive Size
45/64 in x 51/64 in
Overall Length
15/16 in
Max. Torque
1,600 in-lb
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819901
Zoro #
G9562987
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
45/64 in x 51/64 in
Overall Length
15/16 in
Head Size
19/32"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Standard Tooling Adapter
Max. Torque
1,600 in-lb
Number of Points
4
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Interchangeable Head Torque Wrenches
Material
Alloy Steel
Nonsparking
No
Interchangeable Head Type
Tooling Adapter
Maximum Torque
1,600 in-lb
Reversing
No
Insulated
No
Finish
Black Oxide
Measurement Type
SAE
Head Offset Angle
0 Degrees

Description

If you need to change the head on your torque wrench, this Sturtevant Richmont 819901 Interchangeable Torque Wrench Head is a great choice. It comes with standard tooling adapter and can be used with many torque wrenches. This alloy steel interchangeable torque wrench head has a drive size of 45/64 in x 51/64 in. The 4-point head has an overall length of 15/16 in., and works with SAE measurements. It has a max torque of 1,600 in-lb and offset of 0 degrees. The material used for the head is alloy steel, while the handle is made from alloy steel as well. With its interchangeable tooling adapter design, this Sturtevant Richmont 819901 Interchangeable Torque Wrench Head will be a valuable addition to your tool collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.