Shop STURTEVANT RICHMONT

Mcrmtr Trq Wrnch, 40 to 200 "-lb., 3/8"

  • Mfr # 3 SDR 200I MG
  • Zoro # G7719175

product price: 
$
283.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
10 3/4 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3 SDR 200I MG
Zoro #
G7719175
UPC #
-
Country of Origin
United States
Item
Micrometer Adjustable Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Knurled Grip
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Aluminum
Torque Measurement Type
Inch-Pound
Rotation
Clockwise
Ratcheting
Yes
Standards
ASME B107.300-2010, ISO 6789
Calibration Certificate Included
Yes
Visual/Audible Indicators
Audible Click
Min. Number of Cycles
5,000
Primary Scale Range
40 in-lb to 200 in-lb
Tether Capable
Tether Capable
Primary Scale Increments
2 in-lb
Setting
Automatic Reset After Set Torque Achieved
Min. Arc Swing
12 Degrees
Number of Geared Teeth
30
Clockwise Accuracy
+/- 4%
Handle Color
Silver
Torque Range
40 in-lb to 200 in-lb
Corrosion Resistant
No
Extended Data Testing
Yes, NIST, ISO 17025
Torque Setting
Adjustable
Insulated
No
Primary Scale Minimum Torque
40 in-lb
Nonsparking
No
Finish
Chrome
Tether Style
Tether Capable
Primary Scale Maximum Torque
200 in-lb
Torque Increments
2 in-lb
Weight
1.1 lb
Torque Limiting Mechanism
Click-Type
Head Movement
Ratcheting
Dual Scale
No
Shell Material
Alloy Steel

Dimensions

Drive Size
3/8 in
Overall Length
10 3/4 in
Overall Width
1 13/32 in
Wire Rope Length
10 3/4 in
Length
10 3/4 in

Description

Micrometer Adjustable Torque Wrench, Inch-Pound, Drive Size 3/8 in, Torque Range 40 in-lb to 200 in-lb, Torque Increments 2 in-lb, Primary Scale Minimum Torque 40 in-lb, Primary Scale Maximum Torque 200 in-lb, Standard, Ratcheting Yes, Rotation Clockwise, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.