Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer Adjustable Torque Wrench

  • Mfr # 4 SDR 250 MG

  • Zoro # G7719227


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
25 1/2 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4 SDR 250 MG
Zoro #
G7719227
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
25 1/2 in
Overall Width
2 45/64 in

Details

Item
Micrometer Adjustable Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Knurled Grip
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Aluminum
Torque Measurement Type
Foot-Pound
Rotation
Clockwise
Ratcheting
Yes
Standards
ASME B107.300-2010, ISO 6789
Calibration Certificate Included
Yes
Tether Capable
Tether Capable
Primary Scale Increments
2 ft-lb
Primary Scale Range
50 ft-lb to 250 ft-lb
Min. Number of Cycles
5,000
Setting
Automatic Reset After Set Torque Achieved
Visual/Audible Indicators
Audible Click
Min. Arc Swing
15 Degrees
Number of Geared Teeth
24
Primary Scale Maximum Torque
250 ft-lb
Clockwise Accuracy
+/- 4%
Extended Data Testing
Yes, NIST, ISO 17025
Head Movement
Ratcheting
Nonsparking
No
Finish
Chrome
Tether Style
Tether Capable
Primary Scale Minimum Torque
50 ft-lb
Dual Scale
No
Torque Setting
Adjustable
Torque Limiting Mechanism
Click-Type
Insulated
No
Weight
3.5 lb
Corrosion Resistant
No
Torque Range
50 ft-lb to 250 ft-lb
Handle Color
Silver
Torque Increments
2 ft-lb

Description

If you need a micrometer adjustable torque wrench that is accurate, this Sturtevant Richmont 4 SDR 250 MG Micrometer Adjustable Torque Wrench will do the job. The alloy steel body ensures this tool is durable and long lasting. With an overall length of 25 1/2 in., the 1/2 in drive size allows for increased leverage. Its knurled grip handle offers superior comfort and control while you work. The four scale increments allow for precise torque measurements to be taken. When it comes to micrometer adjustable torque wrenches, the Sturtevant Richmont 4 SDR 250 MG Micrometer Adjustable Torque Wrench is the one to have on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.