Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer Adjustable Torque Wrench

  • Mfr # 4 SDR 300 Nm MG

  • Zoro # G7595141


product price: $381.81
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
24 1/4 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 SDR 300 Nm MG
Zoro #
G7595141
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
24 1/4 in
Overall Width
1 59/64 in

Details

Item
Micrometer Adjustable Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Knurled Grip
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Aluminum
Torque Measurement Type
Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
ASME B107.300-2010, ISO 6789
Visual/Audible Indicators
Audible Click
Min. Number of Cycles
5,000
Setting
Automatic Reset After Set Torque Achieved
Primary Scale Increments
2 N-m
Calibration Certificate Included
Yes
Tether Capable
Tether Capable
Primary Scale Range
60 N-m to 300 N-m
Min. Arc Swing
15 Degrees
Number of Geared Teeth
24
Tether Style
Tether Capable
Weight
3.52 lb
Nonsparking
No
Torque Increments
2 N-m
Primary Scale Minimum Torque
60 N-m
Extended Data Testing
Yes, NIST, ISO 17025
Clockwise Accuracy
+/- 4%
Torque Limiting Mechanism
Click-Type
Torque Setting
Adjustable
Corrosion Resistant
No
Primary Scale Maximum Torque
300 N-m
Torque Range
60 N-m to 300 N-m
Insulated
No
Handle Color
Silver
Dual Scale
No
Head Movement
Ratcheting
Finish
Chrome

Description

The Sturtevant Richmont 4 SDR 300 Nm MG Micrometer Adjustable Torque Wrench is a quality tool that can be used in a variety of applications. This micrometer adjustable torque wrench has an accuracy of +/-4% CW and +/-6% CCW at 20 to 100% of full scale. The drive size is 1/2 in.. With a primary scale range of 60 N-m to 300 N-m, this wrench offers a torque range of 60 N-m to 300 N-m. The alloy steel head type is standard. You will love the Sturtevant Richmont 4 SDR 300 Nm MG Micrometer Adjustable Torque Wrench for its versatility and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.