Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Set Torque Wrench, 14-3/16in

  • Mfr # 810055

  • Zoro # G9562874


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
14 3/4 in
Includes
Light Weight Ergonomic Comfort Grip
Accuracy
+/-4% CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810055
Zoro #
G9562874
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
14 3/4 in
Overall Width
1 13/32 in

Details

Item
Preset Micrometer Torque Wrench
Head Type
Standard
Includes
Light Weight Ergonomic Comfort Grip
Accuracy
+/-4% CW
Handle
Ergonomic
Material
Alloy Steel
Handle Type
Cushion Grip
Handle Material
PVC Foam
Torque Measurement Type
Inch-Pound
Rotation
Clockwise
Ratcheting
Yes
Standards
ASME B107.300-2010, ISO 6789
Tether Capable
Not Tether Capable
Min. Arc Swing
14 Degrees
Teeth
30
Primary Scale Range
150 in-lb to 750 in-lb
Min. Number of Cycles
5,000
Number of Geared Teeth
30
Ratcheting Angle
14 Degrees
Calibration Certificate Included
No
Visual/Audible Indicators
Audible Click
Meets/Exceeds
ASME B107-300 and ISO 6789
Setting
Manual
Primary Scale Increments
Preset
Dual Scale
No
Clockwise Accuracy
+/- 4%
Head Movement
Ratcheting
Torque Limiting Mechanism
Click-Type
Primary Scale Maximum Torque
750 in-lb
Primary Scale Minimum Torque
150 in-lb
Finish
Chrome
Corrosion Resistant
No
Handle Color
Black
Tether Style
Not Tether Capable
Torque Setting
Adjustable
Torque Range
150 in-lb to 750 in-lb
Weight
1.3 lb
Nonsparking
No
Insulated
No
Torque Adjustability
Adjustable with Tool
Extended Data Testing
Yes, NIST, ISO 17025

Description

This Sturtevant Richmont 810055 Pre-Set Torque Wrench is a 14-3/16" preset micrometer torque wrench with a 150 in-lb to 750 in-lb primary scale range and a 150 in-lb to 750 in-lb torque range. This preset micrometer torque wrench features an alloy steel body and handle. It also has a PVC foam handle for comfort, along with an ergonomic head type. The micrometer is easy to read and can be used on standard parts. When you need precision and accuracy, the Sturtevant Richmont 810055 Pre Set Torque Wrench is the tool of choice for all your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.