Zoro Homepage

Pre-Set Torque Wrench, 22-7/8in

  • Mfr # 810059

  • Zoro # G9562856


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
23 in
Includes
Light Weight Ergonomic Comfort Grip
Accuracy
+/-4% CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810059
Zoro #
G9562856
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
23 in
Overall Width
1 29/32 in

Description

Preset Micrometer Torque Wrench, Inch-Pound, Drive Size 1/2 in, Torque Range 600 in-lb to 3000 in-lb, Primary Scale Minimum Torque 600 in-lb, Primary Scale Maximum Torque 3,000 in-lb, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable with Tool, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.