Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Set Torque Wrench, 7-5/16in

  • Mfr # 810400

  • Zoro # G9562847


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Standard
Overall Length
7 1/4 in
Includes
Light Weight Ergonomic Comfort Grip
Accuracy
+/-4% CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810400
Zoro #
G9562847
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
7 1/4 in
Overall Width
1 in

Details

Item
Preset Micrometer Torque Wrench
Head Type
Standard
Includes
Light Weight Ergonomic Comfort Grip
Accuracy
+/-4% CW
Handle
Ergonomic
Material
Alloy Steel
Handle Type
Cushion Grip
Handle Material
PVC Foam
Torque Measurement Type
Inch-Pound
Rotation
Clockwise
Ratcheting
Yes
Standards
ASME B107.300-2010, ISO 6789
Min. Number of Cycles
5,000
Min. Arc Swing
17 Degrees
Setting
Manual
Ratcheting Angle
17 Degrees
Meets/Exceeds
ASME B107-300 and ISO 6789
Number of Geared Teeth
24
Tether Capable
Not Tether Capable
Teeth
24
Primary Scale Range
10 in-lb to 50 in-lb
Visual/Audible Indicators
Audible Click
Calibration Certificate Included
Yes
Primary Scale Increments
Preset
Primary Scale Maximum Torque
50 in-lb
Handle Color
Black
Dual Scale
No
Insulated
No
Nonsparking
No
Torque Range
10 in-lb to 50 in-lb
Torque Setting
Adjustable
Torque Limiting Mechanism
Click-Type
Head Movement
Ratcheting
Tether Style
Not Tether Capable
Primary Scale Minimum Torque
10 in-lb
Corrosion Resistant
No
Extended Data Testing
Yes, NIST, ISO 17025
Clockwise Accuracy
+/- 4%
Finish
Chrome
Weight
0.5 lb
Torque Adjustability
Adjustable with Tool

Description

Preset Micrometer Torque Wrench, Inch-Pound, Drive Size 1/4 in, Torque Range 10 in-lb to 50 in-lb, Primary Scale Minimum Torque 10 in-lb, Primary Scale Maximum Torque 50 in-lb, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable with Tool, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.