Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Set Torque Wrench, 7-7/8in

  • Mfr # 810589

  • Zoro # G9562813


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
8 in
Includes
Light Weight Ergonomic Comfort Grip
Accuracy
+/-4% CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810589
Zoro #
G9562813
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
8 in
Overall Width
1 13/32 in

Details

Item
Preset Micrometer Torque Wrench
Head Type
Standard
Includes
Light Weight Ergonomic Comfort Grip
Accuracy
+/-4% CW
Handle
Ergonomic
Material
Alloy Steel
Handle Type
Cushion Grip
Handle Material
PVC Foam
Torque Measurement Type
Inch-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.300-2010, ISO 6789
Tether Capable
Not Tether Capable
Primary Scale Range
30 in-lb to 150 in-lb
Meets/Exceeds
ASME B107-300 and ISO 6789
Number of Geared Teeth
30
Primary Scale Increments
Preset
Setting
Manual
Min. Arc Swing
14 Degrees
Min. Number of Cycles
5,000
Calibration Certificate Included
Yes
Ratcheting Angle
14 Degrees
Visual/Audible Indicators
Audible Click
Teeth
30
Insulated
No
Tether Style
Not Tether Capable
Primary Scale Maximum Torque
150 in-lb
Extended Data Testing
Yes, NIST, ISO 17025
Clockwise Accuracy
+/- 4%
Torque Range
30 in-lb to 150 in-lb
Head Movement
Ratcheting
Dual Scale
No
Finish
Chrome
Handle Color
Black
Torque Limiting Mechanism
Click-Type
Torque Setting
Adjustable
Primary Scale Minimum Torque
30 in-lb
Corrosion Resistant
No
Weight
0.5 lb
Nonsparking
No
Torque Adjustability
Adjustable with Tool

Description

Preset Micrometer Torque Wrench, Inch-Pound, Drive Size 3/8 in, Torque Range 30 in-lb to 150 in-lb, Primary Scale Minimum Torque 30 in-lb, Primary Scale Maximum Torque 150 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable with Tool, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.