Torque Wrench Head, Box End, Size 1-1/8"
Mfr # BH 1 1/8
Zoro # G8095090
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Drive Size
1 5/16 in
Overall Length
2 1/4 in
Max. Torque
3,300 in-lb
Size
1 1/8 in
Head Type
Box End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH 1 1/8
Zoro #
G8095090
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1 5/16 in
Overall Length
2 1/4 in
Size
1 1/8 in
Details
Item
Interchangeable Torque Wrench Head
Max. Torque
3,300 in-lb
Head Type
Box End
Offset
0 Degrees
Number of Points
12
For Use With
Mfr. No. 810485
Head Material
Alloy Steel
Interchangeable Head Type
12-Point Box End
Nonsparking
No
Maximum Torque
3,300 in-lb
Box End Type
12-Point Box End
Measurement Type
SAE
Reversing
No
Finish
Black Oxide
Insulated
No
Head Offset Angle
0 Degrees
Compatible Mfg. Model Number
Mfr. No. 810485
Description
Interchangeable Torque Wrench Head, Drive Size 1 5/16 in, Size 1 1/8 in, Overall Length 2 1/4 in, Maximum Torque 3,300 in-lb, 0 Degrees , 12-Point Box End, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.