Zoro Homepage

Torque Wrench Head, Box End, Size 11/16"

  • Mfr # BH 11/16

  • Zoro # G8096256


product price: $72.39
/ea

Key Features

Drive Size
1 in
Overall Length
2 in
Offset
0 Degrees
Head Type
Box End
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH 11/16
Zoro #
G8096256
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
2 in
Size
11/16 in

Details

Item
Interchangeable Torque Wrench Head
Offset
0 Degrees
Head Type
Box End
Number of Points
12
For Use With
Mfr. No. 810762
Max. Torque
1,450 in-lb
Head Material
Alloy Steel
Box End Type
12-Point Box End
Finish
Black Oxide
Nonsparking
No
Head Offset Angle
0 Degrees
Compatible Mfg. Model Number
Mfr. No. 810762
Insulated
No
Measurement Type
SAE
Maximum Torque
1,450 in-lb
Reversing
No
Interchangeable Head Type
12-Point Box End

Description

Interchangeable Torque Wrench Head, Drive Size 1 in, Size 11/16 in, Overall Length 2 in, Maximum Torque 1,450 in-lb, 0 Degrees , 12-Point Box End, Black Oxide, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.