Zoro Homepage

Torque Wrench Head, Box End, Size 14mm

  • Mfr # BH 14MM

  • Zoro # G8095179


product price: $72.39
/ea

Key Features

Drive Size
29/32 in
Overall Length
1 3/4 in
Max. Torque
1,053.23 in-lb
Head Type
Box End
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH 14MM
Zoro #
G8095179
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
29/32 in
Overall Length
1 3/4 in
Size
5/16 in

Details

Item
Interchangeable Torque Wrench Head
Max. Torque
1,053.23 in-lb
Head Type
Box End
Number of Points
12
Head Material
Alloy Steel
For Use With
Mfr. No. 810764
Offset
0 Degrees
Reversing
No
Box End Type
12-Point Box End
Measurement Type
Metric
Finish
Black Oxide
Compatible Mfg. Model Number
Mfr. No. 810764
Interchangeable Head Type
12-Point Box End
Maximum Torque
1,053 in-lb
Insulated
No
Head Offset Angle
0 Degrees
Nonsparking
No

Description

Interchangeable Torque Wrench Head, Drive Size 29/32 in, Size 14 mm, Overall Length 1 3/4 in, Maximum Torque 1,053 in-lb, 0 Degrees , 12-Point Box End, Black Oxide, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.