Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench Head, Box End, Size 15/16"

  • Mfr # BH 15/16

  • Zoro # G8095020


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Drive Size
1 5/16 in
Overall Length
2 1/4 in
Offset
0 Degrees
Head Material
Alloy Steel
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH 15/16
Zoro #
G8095020
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 5/16 in
Overall Length
2 1/4 in
Size
15/16 in

Details

Item
Interchangeable Torque Wrench Head
Offset
0 Degrees
Head Material
Alloy Steel
Number of Points
12
Max. Torque
2,700 in-lb
For Use With
Mfr. No. 810485
Head Type
Box End
Measurement Type
SAE
Head Offset Angle
0 Degrees
Compatible Mfg. Model Number
Mfr. No. 810485
Box End Type
12-Point Box End
Interchangeable Head Type
12-Point Box End
Maximum Torque
2,700 in-lb
Insulated
No
Finish
Black Oxide
Reversing
No
Nonsparking
No

Description

Interchangeable Torque Wrench Head, Drive Size 1 5/16 in, Size 15/16 in, Overall Length 2 1/4 in, Maximum Torque 2,700 in-lb, 0 Degrees , 12-Point Box End, Black Oxide, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.