Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench Head, Box End, Size 15mm

  • Mfr # BH 15MM

  • Zoro # G8095319


product price: $69.39
/ea

Key Features

Overall Length
1 3/4 in
Head Material
Alloy Steel
For Use With
Mfr. No. 810762
Size
5/16 in
Offset
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH 15MM
Zoro #
G8095319
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
29/32 in
Overall Length
1 3/4 in
Size
5/16 in

Details

Item
Interchangeable Torque Wrench Head
Head Material
Alloy Steel
For Use With
Mfr. No. 810762
Offset
0 Degrees
Head Type
Box End
Number of Points
12
Max. Torque
1,247.95 in-lb
Interchangeable Head Type
12-Point Box End
Insulated
No
Finish
Black Oxide
Reversing
No
Nonsparking
No
Maximum Torque
1,247 in-lb
Head Offset Angle
0 Degrees
Measurement Type
Metric
Compatible Mfg. Model Number
Mfr. No. 810762
Box End Type
12-Point Box End

Description

Interchangeable Torque Wrench Head, Drive Size 29/32 in, Size 15 mm, Overall Length 1 3/4 in, Maximum Torque 1,247 in-lb, 0 Degrees , 12-Point Box End, Black Oxide, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.