Zoro Homepage

Torque Wrench Head, Box End, Size 17mm

  • Mfr # BH 17MM

  • Zoro # G8096247


product price: $71.19
/ea

Key Features

Drive Size
1 in
Overall Length
1 3/4 in
Max. Torque
1,442.67 in-lb
For Use With
Mfr. No. 810762
Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH 17MM
Zoro #
G8096247
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
1 3/4 in
Size
5/16 in

Details

Item
Interchangeable Torque Wrench Head
Max. Torque
1,442.67 in-lb
For Use With
Mfr. No. 810762
Number of Points
12
Head Material
Alloy Steel
Head Type
Box End
Offset
0 Degrees
Reversing
No
Nonsparking
No
Head Offset Angle
0 Degrees
Measurement Type
Metric
Box End Type
12-Point Box End
Interchangeable Head Type
12-Point Box End
Compatible Mfg. Model Number
Mfr. No. 810762
Maximum Torque
1,442 in-lb
Insulated
No
Finish
Black Oxide

Description

Interchangeable Torque Wrench Head, Drive Size 1 in, Size 17 mm, Overall Length 1 3/4 in, Maximum Torque 1,442 in-lb, 0 Degrees , 12-Point Box End, Black Oxide, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.