Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench Head, Box End, Size 21mm

  • Mfr # BH 21MM

  • Zoro # G8096317


product price: $70.25
/ea

Key Features

Drive Size
1 in
Overall Length
1 3/4 in
Head Material
Alloy Steel
For Use With
Mfr. No. 810485
Max. Torque
2,097.62 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH 21MM
Zoro #
G8096317
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
1 3/4 in
Size
5/16 in

Details

Item
Interchangeable Torque Wrench Head
Head Material
Alloy Steel
For Use With
Mfr. No. 810485
Max. Torque
2,097.62 in-lb
Offset
0 Degrees
Number of Points
12
Head Type
Box End
Reversing
No
Material
Alloy Steel
Interchangeable Head Type
12-Point Box End
Maximum Torque
2,097 in-lb
Head Offset Angle
0 Degrees
Nonsparking
No
Finish
Black Oxide
Compatible Mfg. Model Number
Mfr. No. 810485
Box End Type
12-Point Box End
Measurement Type
Metric
Insulated
No

Description

The Sturtevant Richmont BH 21MM Torque Wrench Head is the perfect addition to your tool collection. It has an interchangeable head, which means you can use it with different torque wrenches. The box end of this 21mm torque wrench offers 12 points for more efficient fastening and tightening. Made of alloy steel, the head has a size of 5/16 in. and a 1 in. drive size. This 12-point box end torque wrench is equipped with a 1 3/4" overall length and comes with a metric measurement type. With its accurate measurements, this Sturtevant Richmont Torque Wrench Head will make light work of any job you put it to.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.