Zoro Homepage

Torque Wrench Head, Box End, Size 24mm

  • Mfr # BH 24MM

  • Zoro # G8095276


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Drive Size
1 5/16 in
Overall Length
1 3/4 in
Head Material
Alloy Steel
For Use With
Mfr. No. 810485
Max. Torque
2,699.47 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH 24MM
Zoro #
G8095276
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 5/16 in
Overall Length
1 3/4 in
Size
5/16 in

Details

Item
Interchangeable Torque Wrench Head
Head Material
Alloy Steel
For Use With
Mfr. No. 810485
Max. Torque
2,699.47 in-lb
Head Type
Box End
Offset
0 Degrees
Number of Points
12
Nonsparking
No
Head Offset Angle
0 Degrees
Insulated
No
Box End Type
12-Point Box End
Maximum Torque
2,699 in-lb
Material
Alloy Steel
Reversing
No
Interchangeable Head Type
12-Point Box End
Measurement Type
Metric
Finish
Black Oxide
Compatible Mfg. Model Number
Mfr. No. 810485

Description

Interchangeable Torque Wrench Head, Drive Size 1 5/16 in, Size 24 mm, Overall Length 1 3/4 in, Maximum Torque 2,699 in-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Black Oxide, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.