Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench Head, Box End, Size 5/16"

  • Mfr # BH 5/16

  • Zoro # G8094969


product price: $62.05
/ea

Key Features

Drive Size
13/16 in
Overall Length
1 3/4 in
Head Material
Alloy Steel
Size
5/16 in
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH 5/16
Zoro #
G8094969
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
13/16 in
Overall Length
1 3/4 in
Size
5/16 in

Details

Item
Interchangeable Torque Wrench Head
Head Material
Alloy Steel
Number of Points
12
Offset
0 Degrees
Head Type
Box End
For Use With
Mfr. No. 810763, 810766
Max. Torque
350 in-lb
Box End Type
12-Point Box End
Reversing
No
Interchangeable Head Type
12-Point Box End
Measurement Type
SAE
Maximum Torque
350 in-lb
Insulated
No
Head Offset Angle
0 Degrees
Nonsparking
No
Compatible Mfg. Model Number
Mfr. No. 810763, 810766
Finish
Black Oxide

Description

If you're looking for a torque wrench head that can be used with various torque wrenches, the Sturtevant Richmont BH 5/16 Torque Wrench Head is just what you need. This interchangeable torque wrench head measures 1 3/4 in. in overall length and has a 13/16 in. drive size. The 5/16 in. box end wrench head has 12 points and is made from alloy steel for durability and long life. It also comes with an SAE measurement type, which means it can be used with different manufacturers' models of torque wrenches. This box end type features a 12-point box end that helps provide more contact area between the socket and fastener to ensure proper grip on fasteners. If you're looking for quality at an affordable price, this Sturtevant Richmont BH 5/16 Torque Wrench Head is definitely worth checking out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.