Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench Head, Box End, Size 7/16"

  • Mfr # BH 7/16

  • Zoro # G8094987


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Drive Size
13/16 in
Overall Length
1 13/16 in
Max. Torque
650 in-lb
For Use With
Mfr. No. 810763, 810766
Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH 7/16
Zoro #
G8094987
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
13/16 in
Overall Length
1 13/16 in
Size
7/16 in

Details

Item
Interchangeable Torque Wrench Head
Max. Torque
650 in-lb
For Use With
Mfr. No. 810763, 810766
Offset
0 Degrees
Head Type
Box End
Number of Points
12
Head Material
Alloy Steel
Compatible Mfg. Model Number
Mfr. No. 810763, 810766
Maximum Torque
650 in-lb
Measurement Type
SAE
Reversing
No
Interchangeable Head Type
12-Point Box End
Head Offset Angle
0 Degrees
Finish
Black Oxide
Box End Type
12-Point Box End
Insulated
No
Nonsparking
No

Description

Interchangeable Torque Wrench Head, Drive Size 13/16 in, Size 7/16 in, Overall Length 1 13/16 in, Maximum Torque 650 in-lb, 0 Degrees , 12-Point Box End, Black Oxide, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.