Zoro Homepage

Torque Wrench Head, Box End, Size 8mm

  • Mfr # BH 8MM

  • Zoro # G8095206


product price: $69.29
/ea

Key Features

Drive Size
13/16 in
Overall Length
1 3/4 in
Head Type
Box End
For Use With
Mfr. No. 810763, 810766
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH 8MM
Zoro #
G8095206
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
13/16 in
Overall Length
1 3/4 in
Size
5/16 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
For Use With
Mfr. No. 810763, 810766
Number of Points
12
Offset
0 Degrees
Head Material
Alloy Steel
Max. Torque
345.17 in-lb
Compatible Mfg. Model Number
Mfr. No. 810763, 810766
Maximum Torque
345 in-lb
Interchangeable Head Type
12-Point Box End
Nonsparking
No
Reversing
No
Measurement Type
Metric
Head Offset Angle
0 Degrees
Box End Type
12-Point Box End
Insulated
No
Finish
Black Oxide

Description

Interchangeable Torque Wrench Head, Drive Size 13/16 in, Size 8 mm, Overall Length 1 3/4 in, Maximum Torque 345 in-lb, 0 Degrees , 12-Point Box End, Black Oxide, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.