Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench Head, Open End, Size 1-1/16"

  • Mfr # OE 1 1/16

  • Zoro # G8094856


product price: $84.77
/ea
Free Shipping & Returns

Key Features

Drive Size
1 5/16 in
Overall Length
2 1/4 in
Size
1 1/16 in
Offset
15 Degrees
Number of Points
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE 1 1/16
Zoro #
G8094856
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 5/16 in
Overall Length
2 1/4 in
Size
1 1/16 in

Details

Item
Interchangeable Torque Wrench Head
Offset
15 Degrees
Number of Points
0
Head Type
Open End
Head Material
Alloy Steel
For Use With
Mfr. No. 810485
Max. Torque
2,250 in-lb
Nonsparking
No
Head Offset Angle
15 Degrees
Measurement Type
SAE
Reversing
No
Insulated
No
Maximum Torque
2,250 in-lb
Interchangeable Head Type
Open End
Compatible Mfg. Model Number
Mfr. No. 810485
Finish
Black Oxide

Description

Interchangeable Torque Wrench Head, Drive Size 1 5/16 in, Size 1 1/16 in, Overall Length 2 1/4 in, Maximum Torque 2,250 in-lb, 15 Degrees , Open End, Black Oxide, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.