Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench Head, Open End, Size 1"

  • Mfr # OE 1

  • Zoro # G8094829


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Drive Size
1 5/16 in
Overall Length
2 1/4 in
Head Type
Open End
Head Material
Alloy Steel
Number of Points
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OE 1
Zoro #
G8094829
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 5/16 in
Overall Length
2 1/4 in
Size
1 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Head Material
Alloy Steel
Number of Points
0
For Use With
Mfr. No. 810485
Offset
15 Degrees
Max. Torque
2,000 in-lb
Maximum Torque
2,000 in-lb
Compatible Mfg. Model Number
Mfr. No. 810485
Reversing
No
Finish
Black Oxide
Insulated
No
Nonsparking
No
Interchangeable Head Type
Open End
Head Offset Angle
15 Degrees
Measurement Type
SAE

Description

When you need to tighten or loosen fasteners, the Sturtevant Richmont OE 1 Torque Wrench Head is what you need. It features an open end head that allows for torque control in tight spaces. The alloy steel interchangeable torque wrench head has a total length of 2 1/4 in.. This size 1" torque wrench head has a drive size of 5/8". With 15 degrees of offset, this open end torque wrench head can be used with socket wrenches and extensions. The SAE interchangeable torque wrench comes complete with dual scale markings that are color coded. A black scale measures in foot pounds while the white scale measures in inch pounds. When it comes to applying just the right amount of force on fasteners, nothing beats the Sturtevant Richmont OE 1 Torque Wrench Head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.