Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench Head, Open End, Size 10mm

  • Mfr # OE 10MM

  • Zoro # G8094801


product price: $68.39
/ea

Key Features

Drive Size
13/16 in
Overall Length
1 13/16 in
Head Type
Open End
Offset
15 Degrees
Size
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE 10MM
Zoro #
G8094801
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
13/16 in
Overall Length
1 13/16 in
Size
25/64 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Offset
15 Degrees
Head Material
Alloy Steel
Max. Torque
194.72 in-lb
For Use With
Mfr. No. 810763, 810766
Number of Points
0
Compatible Mfg. Model Number
Mfr. No. 810763, 810766
Maximum Torque
194 in-lb
Nonsparking
No
Reversing
No
Insulated
No
Interchangeable Head Type
Open End
Finish
Black Oxide
Measurement Type
Metric
Head Offset Angle
15 Degrees

Description

Interchangeable Torque Wrench Head, Drive Size 13/16 in, Size 25/64 in, Overall Length 1 13/16 in, Maximum Torque 194 in-lb, 15 Degrees , Open End, Black Oxide, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.