Zoro Homepage

Torque Wrench Head, Open End, Size 1/2"

  • Mfr # OE 1/2

  • Zoro # G8094725


product price: $70.29
/ea

Key Features

Drive Size
13/16 in
Overall Length
1 15/16 in
Max. Torque
350 in-lb
For Use With
Mfr. No. 810763, 810766
Offset
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE 1/2
Zoro #
G8094725
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
13/16 in
Overall Length
1 15/16 in
Size
1/2 in

Details

Item
Interchangeable Torque Wrench Head
Max. Torque
350 in-lb
For Use With
Mfr. No. 810763, 810766
Offset
15 Degrees
Head Type
Open End
Number of Points
0
Head Material
Alloy Steel
Compatible Mfg. Model Number
Mfr. No. 810763, 810766
Head Offset Angle
15 Degrees
Maximum Torque
350 in-lb
Nonsparking
No
Measurement Type
SAE
Finish
Black Oxide
Reversing
No
Interchangeable Head Type
Open End
Insulated
No

Description

Interchangeable Torque Wrench Head, Drive Size 13/16 in, Size 1/2 in, Overall Length 1 15/16 in, Maximum Torque 350 in-lb, 15 Degrees , Open End, Black Oxide, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.