Torque Wrench Head, Open End, Size 1/4"
Mfr # OE 1/4
Zoro # G8094689
product price: $68.69
/eaKey Features
Drive Size
13/16 in
Overall Length
1 3/4 in
Head Type
Open End
Number of Points
0
Head Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE 1/4
Zoro #
G8094689
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
13/16 in
Overall Length
1 3/4 in
Size
1/4 in
Details
Item
Interchangeable Torque Wrench Head
Head Type
Open End
Number of Points
0
Head Material
Alloy Steel
For Use With
Mfr. No. 810763, 810766, 810794
Max. Torque
100 in-lb
Offset
15 Degrees
Interchangeable Head Type
Open End
Compatible Mfg. Model Number
Mfr. No. 810763, 810794
Maximum Torque
100 in-lb
Head Offset Angle
15 Degrees
Insulated
No
Reversing
No
Finish
Black Oxide
Nonsparking
No
Measurement Type
SAE
Description
Interchangeable Torque Wrench Head, Drive Size 13/16 in, Size 1/4 in, Overall Length 1 3/4 in, Maximum Torque 100 in-lb, 15 Degrees , Open End, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.