Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench Head, Open End, Size 19mm

  • Mfr # OE 19MM

  • Zoro # G8096210


product price: $71.59
/ea

Key Features

Drive Size
1 in
Overall Length
2 in
Head Type
Open End
Head Material
Alloy Steel
Offset
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE 19MM
Zoro #
G8096210
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
2 in
Size
3/4 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Head Material
Alloy Steel
Offset
15 Degrees
For Use With
Mfr. No. 869764
Max. Torque
1,000.13 in-lb
Number of Points
0
Measurement Type
Metric
Finish
Black Oxide
Compatible Mfg. Model Number
Mfr. No. 869764
Insulated
No
Interchangeable Head Type
Open End
Head Offset Angle
15 Degrees
Reversing
No
Nonsparking
No
Maximum Torque
1,000 in-lb

Description

When you need to tighten or loosen a bolt, this Sturtevant Richmont 1 in. OE 19MM Torque Wrench Head is the tool for the job. This interchangeable torque wrench head has an open end and can be used with a 1 in. drive size. The size of the head is 19mm and it comes with a 15 degree offset. The alloy steel head material ensures that it will not bend or break under pressure, even when exposed to extreme temperatures. It has black oxide finish for enhanced durability and corrosion resistance. You'll want to equip yourself with this Sturtevant Richmont 1 in. OE 19MM Torque Wrench Head so you are ready for any job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.