Zoro Homepage

Torque Wrench Head, Open End, Size 22mm

  • Mfr # OE 22MM

  • Zoro # G8094880


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Drive Size
5/16 in
Overall Length
2 in
Offset
15 Degrees
Max. Torque
1,495.77 in-lb
Number of Points
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE 22MM
Zoro #
G8094880
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
5/16 in
Overall Length
2 in
Size
22 mm

Details

Item
Interchangeable Torque Wrench Head
Offset
15 Degrees
Max. Torque
1,495.77 in-lb
Number of Points
0
Head Type
Open End
For Use With
Mfr. No. 810762
Head Material
Alloy Steel
Insulated
No
Interchangeable Head Type
Open End
Measurement Type
Metric
Head Offset Angle
15 Degrees
Reversing
No
Finish
Black Oxide
Nonsparking
No
Compatible Mfg. Model Number
Mfr. No. 810762
Maximum Torque
1,495 in-lb

Description

Interchangeable Torque Wrench Head, Drive Size 5/16 in, Size 22 mm, Overall Length 2 in, Maximum Torque 1,495 in-lb, 15 Degrees , Open End, Black Oxide, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.