Zoro Homepage

Torque Wrench Head, Open End, Size 32mm

  • Mfr # OE 32MM

  • Zoro # G8095011


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Drive Size
5/16 in
Overall Length
2 5/16 in
Size
32 17/64 in
Offset
15 Degrees
Head Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE 32MM
Zoro #
G8095011
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
5/16 in
Overall Length
2 5/16 in
Size
32 17/64 in

Details

Item
Interchangeable Torque Wrench Head
Offset
15 Degrees
Head Material
Alloy Steel
Head Type
Open End
Number of Points
0
For Use With
Mfr. No. 810485
Max. Torque
2,991.55 in-lb
Interchangeable Head Type
Open End
Compatible Mfg. Model Number
Mfr. No. 810485
Head Offset Angle
15 Degrees
Insulated
No
Reversing
No
Measurement Type
Metric
Maximum Torque
2,991 in-lb
Nonsparking
No
Finish
Black Oxide

Description

Interchangeable Torque Wrench Head, Drive Size 5/16 in, Size 32 17/64 in, Overall Length 2 5/16 in, Maximum Torque 2,991 in-lb, 15 Degrees , Open End, Black Oxide, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.